Check Availability
  • WESTWARD 

    Straight Tinners Snip, 12", 20 Mild

  • Item # 4YP52
  • Mfr. Model # 4YP52
Straight Tinners Snip, 12", 20 Mild
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Westaward Tinner's Snips are built specifically for hand trimming light stock, paper, linoleum, and sheet metal. Color-coded handle has cushioned vinyl grips.
Show More Close
 

Technical Specifications

Item # 4YP52
Mfr. Model # 4YP52
UNSPSC #27111519
Catalog Page 816
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 12"
Overall Length 12"
Cutting Length 2-1/2"
Handle Color Blue
Metal Gauge 20 Mild
Cutting Edge Nonserrated
Safety Latch No
Handle Design Plastic Soft Grip
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.