Check Availability
  • WESTWARD 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 53JX04
  • Mfr. Model # 53JX04
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JX04
Mfr. Model # 53JX04
UNSPSC #27112113
Catalog Page 840
Shipping Weight 3.95 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 4-1/2"
Jaw Width 1/2"
Jaw Length 3-3/8"
Overall Length 20"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 5
Material Steel
Finish Polished
Features Wide Range of Jaw Adjustment, Rivet
Standards ASME B107.500
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms