Check Availability
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Westward®
NiKlear™ multilayer plating and coating process provides corrosion resistance.
Show More Close
 

Technical Specifications

Item # 1UKH9
Mfr. Model # 1UKH9
UNSPSC #27112113
Shipping Weight 0.96 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/4"
Jaw Width 3/8"
Jaw Length 3/8"
Overall Length 10-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking Yes
Insulated No
Material Steel
Finish Nickel Plated
Features Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved Gripping
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov