Check Availability
  • WESTWARD 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 1UKH8
  • Mfr. Model # 1UKH8
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward's NiKlearâ„¢ multilayer plating and coating process provides corrosion resistance for these tongue-and-groove pliers.
Show More Close
 

Technical Specifications

Item # 1UKH8
Mfr. Model # 1UKH8
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.85 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/4"
Jaw Width 7/16"
Jaw Length 3/8"
Overall Length 10-1/4"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
Material Steel
Finish Full Polished
Features Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved Gripping
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.