This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 10Z840
  • Mfr. Model # 10Z840
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Show More Close
 

Technical Specifications

Item # 10Z840
Mfr. Model # 10Z840
UNSPSC #27112113
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 3-45/64"
Jaw Width 2-1/2"
Jaw Length 2-9/16"
Overall Length 16"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
Material Steel
Finish Polished
Features Wide Range Of Jaw Adjustment, One Piece Rivet
Includes 16" Tongue and Groove Pliers
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov