Check Availability
  • WESTWARD 

    Straight Grease Swivel,1/8 In. M

  • Item # 21EM14
  • Mfr. Model # 21EM14
Straight Grease Swivel,1/8 In. M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use with Grease Control Valves to provide unrestricted hose movement.
Show More Close
 

Technical Specifications

Item # 21EM14
Mfr. Model # 21EM14
UNSPSC #40141736
Shipping Weight 0.19 lbs
Country of Origin India *
Item Straight Grease Swive
Max. Pressure (PSI) 6000
Fitting End (In.) 1/8
Inlet (In.) 1/8 NPTF (M)
Outlet (In.) 1/8 NPTF (M)
For Use With Grease Control Valve
Material of Construction Heavy Duty Steel
Color White Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close