Check Availability
  • WESTWARD 

    Stiff Angled Floor Scraper with 4" Carbon Steel Blade, 12" Handle Length

  • Item # 13A589
  • Mfr. Model # 13A589
Stiff Angled Floor Scraper with 4" Carbon Steel Blade, 12" Handle Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 4"W floor scraper is designed to help in stripping floors, walls, and wallpaper. The 12" handle is made of flex-grip, antifatigue vinyl.
Show More Close
 

Technical Specifications

Item # 13A589
Mfr. Model # 13A589
UNSPSC #47121611
Catalog Page 888
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Standard
Blade Width 4"
Blade Material Carbon Steel
Handle Material Steel/Foam Grip
Item Angled Floor Scraper
Blade Length 2"
Handle Length 12"
Color Red/Steel
Handle Design Cushion Grip
No. of Edges 1
Overall Length 13"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov