Check Availability
  • WESTWARD 

    Steel Threaded Rod Cutter,25" Overall Length

  • Item # 22UN90
  • Mfr. Model # 22UN90
Steel Threaded Rod Cutter,25" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22UN90
Mfr. Model # 22UN90
UNSPSC #27111512
Catalog Page 817
Shipping Weight 9.78 lbs
Country of Origin China *
Item Threaded Rod Cutter
Handle Material Steel
Overall Length 25"
Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
Cutting Action Center Cut
Jaw Material Alloy Steel
Grip Style Rubber Grip
Features Precision Cutting and Eliminating Thread End Grinding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov