Check Availability
  • WESTWARD 

    Steel Portable Tool Box, 8-1/4"H x 17"W x 8"D, 900 cu. in., Red

  • Item # 10J171
  • Mfr. Model # 10J171
Steel Portable Tool Box, 8-1/4"H x 17"W x 8"D, 900 cu. in., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-duty steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Padlock hasp
Show More Close
 

Technical Specifications

Item # 10J171
Mfr. Model # 10J171
UNSPSC #24112401
Catalog Page 746
Shipping Weight 22.8 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 17"
Nominal Outside Depth 8"
Nominal Outside Height 8"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 0
Storage Capacity 900 cu. in.
Locking System Padlock Hasp
Weight Capacity 22 lb.
Overall Width 17"
Overall Depth 8"
Overall Height 8-1/4"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 4
Inside Width 16-19/32"
Inside Depth 7-13/16"
Inside Height 7-13/16"
Number of Handles 1
Handle Design Folding Top
Features Cantilever Lid
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms