Check Availability
  • WESTWARD 

    Steel Portable Tool Box, 9"H x 30"W x 8"D, 1980 cu. in., Red

  • Item # 10J164
  • Mfr. Model # 10J164
Steel Portable Tool Box, 9"H x 30"W x 8"D, 1980 cu. in., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-duty steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Padlock hasp
Show More Close
 

Technical Specifications

Item # 10J164
Mfr. Model # 10J164
UNSPSC #24112401
Catalog Page 746
Shipping Weight 18.75 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 30"
Nominal Outside Depth 8"
Nominal Outside Height 9"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 0
Storage Capacity 1980 cu. in.
Locking System Padlock Hasp
Weight Capacity 22 lb.
Overall Width 30"
Overall Depth 8"
Overall Height 9"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 1
Inside Width 29-19/32"
Inside Depth 7-11/16"
Inside Height 7-3/16"
Number of Handles 3
Handle Design Folding Side, Folding Top
Features Topper/Footer Molded Parts Storage
Includes Removable Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms