Check Availability
  • WESTWARD 

    Steel Offset Screwdriver with 1" Shank and 1/4", #2 Standard Tip

  • Item # 5MW76
  • Mfr. Model # 5MW76
Steel Offset Screwdriver with 1" Shank and 1/4", #2 Standard Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Keystone Slotted/Phillips Offset Screwdriver offers 2-in-1 versatility for accommodating various types of hardware. The offset design allows you to apply greater torque when securing fasteners.
Show More Close
 

Technical Specifications

Item # 5MW76
Mfr. Model # 5MW76
UNSPSC #27111701
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Offset Screwdriver
Tip Style Group Standard
Screwdriver Tip Style Keystone Slotted/Phillips
Tip Size 1/4", #2
Handle Material Steel
Shank Length 1"
Overall Length 4"
Includes 1/4" Slotted & #2 Phillips
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design L-Handle
Shank Shape Round
Shank Material Steel
Finish Chrome
Features Multicomponent Handle
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms