Check Availability
  • WESTWARD 

    Steel Folding Safety Cutter,6-3/8" Overall Length,Number of Blades:1

  • Item # 12F752
  • Mfr. Model # 12F752
Steel Folding Safety Cutter,6-3/8" Overall Length,Number of Blades:1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Westward Fixed-Blade Folding Safety Cutter to cut paper, cardboard, leather, drywall, plastic sheeting, and other materials. The contoured blue aluminum handle offers a comfortable grip. Includes quick-change button, zinc head, and 2-sided utility steel blade.

• Replacement blades sold separately
Show More Close
 

Technical Specifications

Item # 12F752
Mfr. Model # 12F752
UNSPSC #27111503
Shipping Weight 0.35 lbs
Country of Origin China *
Item Folding Safety Cutter
Application General Purpose
Overall Length 6-3/8"
Overall Width 1-3/8"
Overall Thickness 5/8"
Position 1
Handle Color Silver/Blue
Handle Type Contoured
Handle Material Aluminum
Blade Change Push Button
Blade Type 2-Sided Utility
Blade Material Steel
Number of Blades 1
Number of Blades Included 1
* This product's country of origin is subject to change

Compliance and Restrictions