Check Availability
  • WESTWARD 

    Stainless Steel Intermediate Chest, 10-5/8" H X 26-3/16" W X 17-9/16" D, Number of Drawers: 3

  • Item # 53RH48
  • Mfr. Model # 53RH48
Stainless Steel Intermediate Chest, 10-5/8" H X 26-3/16" W X 17-9/16" D, Number of Drawers: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Westward® Intermediate Chest features full-extension ball bearing slides that provide smooth drawer opening and closing and easy access to the entire contents of the drawers. All drawers lock with a single key lock for additional security. Ideal for safe, secure tool storage for professional mechanics and garage owners.
Show More Close
 

Technical Specifications

Item # 53RH48
Mfr. Model # 53RH48
UNSPSC #24112401
Catalog Page 742
Shipping Weight 57.0 lbs
Country of Origin China *
Item Intermediate Chest
Series Heavy Duty
Width 26-3/16"
Depth 17-9/16"
Height 10-5/8"
Number of Drawers 3
Color Stainless Steel
Drawer Color Stainless Steel
Drawer Capacity 99 lb.
Drawer Slides Ball Bearing
Finish None
Storage Capacity 2412 cu. in.
Load Rating 1200 lb.
Material Stainless Steel
Gauge 19
Configuration (3) 26" Drawer Intermediate Chest
Locking System Heavy Duty Central
Number of Handles 2
Handle Design Steel with Plastic Brackets
Features Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
For Use With Roller Cabinets
Includes Lock, Keys, (3) 2.5mm EVA Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms