Check Availability
  • WESTWARD 

    Spring Tube Bender Set, 6 Pc, 1/4-5/8 In

  • Item # 3CYP3
  • Mfr. Model # 3CYP3
Spring Tube Bender Set, 6 Pc, 1/4-5/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CYP3
Mfr. Model # 3CYP3
UNSPSC #23171703
Catalog Page 868
Shipping Weight 1.69 lbs
Country of Origin Taiwan *
Item Spring Tube Bender Set
Type 6 Pc.
Outside Dia. Tubing (In.) 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
Calibration Increments (Deg.) 15
Overall Length (In.) 10-1/2
Bend Angle (Deg.) 0 to 180
Markings Calibrated Angle Markings From 0 to 180 Degrees
Construction Zinc Plated
Application Bending Copper or Thin Walled Tube From 1/4 to 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In