Check Availability
  • WESTWARD 

    Spring Divider,Range 8 In.

  • Item # 40L711
  • Mfr. Model # 40L711
Spring Divider,Range 8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L711
Mfr. Model # 40L711
UNSPSC #41111621
Shipping Weight 0.41 lbs
Country of Origin India *
Item Spring Divider
Range (In.) 8
Construction Steel
Nut Type Solid
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close