Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 3, Length (In.) 9

  • Item # 5A319
  • Mfr. Model # 5A319
Spring Clamp Max. Jaw Opening (In.) 3, Length (In.) 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5A319
Mfr. Model # 5A319
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.97 lbs
Country of Origin Taiwan *
Item Spring Clamp
Size 3"
Max. Jaw Opening (In.) 3
Length (In.) 9
Material Hot Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.