Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

  • Item # 5A318
  • Mfr. Model # 5A318
Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel spring clamp features nonslip, vinyl-coated handles for a sure grip, and vinyl tips to avoid damaging surfaces. The spring is manufactured with tempered steel. 6"L. 2" max. jaw
opening.
Show More Close
 

Technical Specifications

Item # 5A318
Mfr. Model # 5A318
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.39 lbs
Country of Origin Taiwan *
Item Spring Clamp
Size 2"
Max. Jaw Opening (In.) 2
Length (In.) 6
Material Cold Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.