Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

  • Item # 5A317
  • Mfr. Model # 5A317
Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This sturdy, ergonomically designed basic steel clamp has polyvinyl tips for a nonslip grip. Tempered steel spring.
Show More Close
 

Technical Specifications

Item # 5A317
Mfr. Model # 5A317
UNSPSC #31162902
Catalog Page 834
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Spring Clamp
Size 1"
Max. Jaw Opening (In.) 1
Length (In.) 4
Material Cold Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov