Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

  • Item # 4CN92
  • Mfr. Model # 4CN92
Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CN92
Mfr. Model # 4CN92
UNSPSC #31162902
Catalog Page 834
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Spring Clamp
Size 2"
Max. Jaw Opening (In.) 2
Length (In.) 6
Material Cold Rolled Steel
* This product's country of origin is subject to change

Welcome Sign In