Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

  • Item # 4CN91
  • Mfr. Model # 4CN91
Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CN91
Mfr. Model # 4CN91
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Spring Clamp
Size 1"
Max. Jaw Opening (In.) 1
Length (In.) 4
Material Cold Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions