Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 3, Length (In.) 9

  • Item # 3KB97
  • Mfr. Model # 3KB97
Spring Clamp Max. Jaw Opening (In.) 3, Length (In.) 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KB97
Mfr. Model # 3KB97
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.37 lbs
Country of Origin Taiwan *
Item Spring Clamp
Size 3"
Max. Jaw Opening (In.) 3
Length (In.) 9
Handle Molded Grooves in Ergonomic
Material High-tech resin
* This product's country of origin is subject to change

Compliance and Restrictions