Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length (In.) 4-3/4

  • Item # 10D640
  • Mfr. Model # 10D640
Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length (In.) 4-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D640
Mfr. Model # 10D640
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.15 lbs
Country of Origin China *
Item Spring Clamp
Size 1-1/2"
Max. Jaw Opening (In.) 1-1/2
Length (In.) 4-3/4
Tips PVC
Handle PVC
Material Aluminum Frame, PVC Tip, Black TPR Outside Handle, PVC Red Inside Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.