Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 3-1/4, Length (In.) 8-1/4

  • Item # 10D638
  • Mfr. Model # 10D638
Spring Clamp Max. Jaw Opening (In.) 3-1/4, Length (In.) 8-1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D638
Mfr. Model # 10D638
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.45 lbs
Country of Origin China *
Item Spring Clamp
Size 3-1/4"
Max. Jaw Opening (In.) 3-1/4
Length (In.) 8-1/4
Tips Non-Marring Soft Plastic
Handle PVC
Material Nylon Frame, PVC Tip And Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.