Check Availability
  • WESTWARD 

    Spring Clamp Max. Jaw Opening (In.) 1-1/4, Length (In.) 4-3/16

  • Item # 10D577
  • Mfr. Model # 10D577
Spring Clamp Max. Jaw Opening (In.) 1-1/4, Length (In.) 4-3/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel spring clamp features vinyl tips to provide a secure grip without damaging surfaces. The spring is manufactured with tempered steel. 4 3⁄16"L. 1 1⁄4" max. jaw opening.
Show More Close
 

Technical Specifications

Item # 10D577
Mfr. Model # 10D577
UNSPSC #31162902
Catalog Page 836
Shipping Weight 0.15 lbs
Country of Origin China *
Item Spring Clamp
Size 1-1/4"
Max. Jaw Opening (In.) 1-1/4
Length (In.) 4-3/16
Tips Vinyl
Handle Steel
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.