Check Availability
  • WESTWARD 

    Sponge Rubber Float,10 x4 x5/8 In,Rubber

  • Item # 13P543
  • Mfr. Model # 13P543
Sponge Rubber Float,10 x4 x5/8 In,Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P543
Mfr. Model # 13P543
UNSPSC #27112201
Shipping Weight 0.85 lbs
Country of Origin Taiwan *
Item Sponge Rubber Float
Length (In.) 10
Width (In.) 4
Thickness (In.) 5/8
Material Rubber
Handle Plastic
Handle Length (In.) 7-3/8
Backing Aluminum Plate
Characteristics Dense, Long Wearing, Heavy Duty
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.