Check Availability
  • WESTWARD 

    Socket Bit,Torx(R),PH3 Tip,1-1/2" L

  • Item # 54TN83
  • Mfr. Model # 54TN83
Socket Bit,Torx(R),PH3 Tip,1-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 1/4" Drive SAE Torx® Socket Bit is designed to help prevent cam-out, allowing users to exert higher torque in each screw. It features professional-quality, chrome vanadium construction, and is ideal for industrial, mechanical applications. Use in heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 54TN83
Mfr. Model # 54TN83
UNSPSC #27111704
Shipping Weight 0.04 lbs
Country of Origin China *
Item Socket Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size PH3
Bit Style Torx(R)
Overall Length 1-1/2"
Insert Length 5/8"
Socket Depth Standard
Material Alloy Steel
Finish Full Polished Chrome
Number of Points 4
Standards ASME B107.600-2008
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov