Check Availability
  • WESTWARD 

    Socket Bit,Torx(R),E-4 Tip,1-7/8" L

  • Item # 54TN26
  • Mfr. Model # 54TN26
Socket Bit,Torx(R),E-4 Tip,1-7/8" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 1/4" Drive SAE Torx® Socket Bit is designed to help prevent cam-out, allowing users to exert higher torque in each screw. It features professional-quality, chrome vanadium construction, and is ideal for industrial, mechanical applications. Use in heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 54TN26
Mfr. Model # 54TN26
UNSPSC #27111704
Shipping Weight 0.025 lbs
Country of Origin China *
Item Socket Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size E-4
Bit Style Torx(R)
Overall Length 1-7/8"
Insert Length 3/4"
Socket Depth Standard
Material Alloy Steel
Finish Full Polished Chrome
Number of Points 6
Standards CAMCAR TMF702
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov