Check Availability
  • WESTWARD 

    Socket Bit,Torx(R),T8 Tip,1-1/2" L

  • Item # 54TN18
  • Mfr. Model # 54TN18
Socket Bit,Torx(R),T8 Tip,1-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This industrial-grade mechanic's 6-pt. Torx® standard socket is for heavy-duty applications and production use. 6-pt. sockets have a more restrictive interior shape, only the correct socket will work for a particular bolt. This allows the socket to fit snuggly and reduces the possibility of rounding the bolt head.
Show More Close
 

Technical Specifications

Item # 54TN18
Mfr. Model # 54TN18
UNSPSC #27111704
Catalog Page 768
Shipping Weight 0.035 lbs
Country of Origin China *
Item Socket Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size T8
Bit Style Torx(R)
Overall Length 1-1/2"
Insert Length 5/8"
Socket Depth Standard
Material Alloy Steel
Finish Full Polished Chrome
Number of Points 6
Standards CAMCAR TMF702
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov