Check Availability
  • WESTWARD 

    Socket Bit, Hex, Metric, 12mm Tip, 5-1/4" L

  • Item # 54TN04
  • Mfr. Model # 54TN04
Socket Bit, Hex, Metric, 12mm Tip, 5-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 54TN04
Mfr. Model # 54TN04
UNSPSC #27111704
Shipping Weight 0.47 lbs
Country of Origin China *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 12mm
Bit Style Hex
Overall Length 5-1/4"
Insert Length 3-1/2"
Socket Depth Extra Long
Material Alloy Steel
Finish Full Polished Chrome
Number of Points 6
Standards ASME B18.3.2M-1979
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov