Check Availability
  • WESTWARD 

    Socket Bit, Hex, Metric, 17mm Tip, 2-1/4" L

  • Item # 54TM98
  • Mfr. Model # 54TM98
Socket Bit, Hex, Metric, 17mm Tip, 2-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tighten and loosen nuts and bolts quickly and easily for a variety of tasks. This socket is designed to fit the head of a hexagonal fastener.

• Alloy steel provides strength and wear resistance
• Shiny full polished chrome finish
Show More Close
 

Technical Specifications

Item # 54TM98
Mfr. Model # 54TM98
UNSPSC #27111704
Catalog Page 771
Shipping Weight 0.29 lbs
Country of Origin China *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 17mm
Bit Style Hex
Overall Length 2-1/4"
Insert Length 1/2"
Socket Depth Standard
Material CrV
Finish Full Polish
Number of Points 6
Standards ASME B18.3.2M-1979
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov