Check Availability
  • WESTWARD 

    Socket Bit, 1/4 in. Dr, T8 Torx(R)

  • Item # 20WZ92
  • Mfr. Model # 20WZ92
Socket Bit, 1/4 in. Dr, T8 Torx(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-grade tool is engineered for heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 20WZ92
Mfr. Model # 20WZ92
UNSPSC #27111704
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Socket Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size T8
Bit Style Torx(R)
Overall Length 1-3/8"
Insert Length 63/64"
Socket Depth Standard
Material S2 Steel, Chrome Vanadium
Finish Chrome
Number of Points 6
Standards N/A
Features Industrial Use
* This product's country of origin is subject to change

Compliance and Restrictions