Check Availability
  • WESTWARD 

    Socket Bit,1/2 in. Dr,9mm Hex

  • Item # 20HW98
  • Mfr. Model # 20HW98
Socket Bit,1/2 in. Dr,9mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 20HW98
Mfr. Model # 20HW98
UNSPSC #27111704
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 9mm
Bit Style Hex
Overall Length 2-1/2"
Insert Length 1-3/16"
Socket Depth Standard
Material Chrome Vanadium
Finish Chrome
Number of Points 6
Standards DIN 7422
Features Durable
* This product's country of origin is subject to change

Compliance and Restrictions