Check Availability
  • WESTWARD 

    Socket Bit,1/2 in. Dr,8mm Hex

  • Item # 1EZN8
  • Mfr. Model # 1EZN8
Socket Bit,1/2 in. Dr,8mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EZN8
Mfr. Model # 1EZN8
UNSPSC #27111703
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 8mm
Bit Style Hex
Overall Length 3-1/2"
Insert Length 2-3/8"
Socket Depth Standard
Material Alloy Steel
Finish Black Oxide
Number of Points 6
Standards DIN 7422
Features Durable
* This product's country of origin is subject to change

Compliance and Restrictions