Check Availability
  • WESTWARD 

    Socket Bit,1/4 in. Dr,T25 Torx(R)

  • Item # 1EZK2
  • Mfr. Model # 1EZK2
Socket Bit,1/4 in. Dr,T25 Torx(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/4" Drive SAE Torx® Socket Bit is designed to help prevent cam-out, allowing users to exert higher torque in each screw. It features professional-quality, chrome vanadium construction, and is ideal for industrial, mechanical applications. Use in heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 1EZK2
Mfr. Model # 1EZK2
UNSPSC #27111703
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Socket Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size T25
Bit Style Torx(R)
Overall Length 1-5/8"
Insert Length 1-3/16"
Socket Depth Standard
Material Alloy Steel
Finish Black Oxide
Number of Points 6
Standards CAMCAR TMF702
Features Durable
* This product's country of origin is subject to change

Compliance and Restrictions