This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Socket Adapters
  • WESTWARD 

    Socket Adapter, 3/8" Female Sq, 1/4" Squar

  • Item # 5MP89
  • Mfr. Model # 5MP89
Socket Adapter, 3/8" Female Sq, 1/4" Squar

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MP89
Mfr. Model # 5MP89
UNSPSC #27111704
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Socket Adapter
Drive Size 3/8"
Drive Type Female Square
Output Drive Size 1/4"
Output Drive Type Male Square
Locking No
Overall Length 1"
Number of Pieces 1
Finish Chrome
Features Standard
For Use With Sockets/Accessories
Standards ANSI Standard
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov