Check Availability
  • WESTWARD 

    Snow Pusher, Aluminum, Polypropylene Blade Material, 24" Blade Width, 12" Blade Height

  • Item # 6YU39
  • Mfr. Model # 6YU39
  • (1)
Snow Pusher, Aluminum, Polypropylene Blade Material, 24" Blade Width, 12" Blade Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow pusher features a nonstick aluminum blade with a wear strip and a straight wood handle.
Show More Close
 

Technical Specifications

Item # 6YU39
Mfr. Model # 6YU39
UNSPSC #27112004
Catalog Page 993
Shipping Weight 4.98 lbs
Country of Origin China *
Item Snow Pusher
Blade Material Aluminum, Polypropylene
Blade Width 24"
Blade Height 12"
Handle Length 48"
Handle Type Straight
Handle Material Wood
Handle Grip - Snow Shovels and Snow Pushers Straight
Weight 5 lb.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions