Check Availability
  • WESTWARD 

    Snow Pusher, Carbon Steel Blade Material, 24" Blade Width, 12" Blade Height

  • Item # 6YU37
  • Mfr. Model # 6YU37
  • (2)
Snow Pusher, Carbon Steel Blade Material, 24" Blade Width, 12" Blade Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow pusher features a nonstick carbon steel blade and a straight wood handle.
Show More Close
 

Technical Specifications

Item # 6YU37
Mfr. Model # 6YU37
UNSPSC #27112004
Catalog Page 993
Shipping Weight 5.97 lbs
Country of Origin China *
Item Snow Pusher
Blade Material Carbon Steel
Blade Width 24"
Blade Height 12"
Handle Length 49-1/2"
Handle Type Straight
Handle Material Wood
Handle Grip - Snow Shovels and Snow Pushers Straight
Weight 6 lb.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions