Check Availability
Snow Pusher, HDPE Blade Material, 30" Blade Width, 10-1/2" Blade Height
  • WESTWARD 

    Snow Pusher, HDPE Blade Material, 30" Blade Width, 10-1/2" Blade Height

  • Item # 46MP80
  • Mfr. Model # 46MP80
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Extra wide snow pusher shovel with curved blade with weather strip is great for clearing large areas of snow on driveways, walkways, and sidewalks without lifting. Strong shaft and d-handle provides strength and durability when pushing snow.
Show More Close
 

Technical Specifications

Item # 46MP80
Mfr. Model # 46MP80
UNSPSC #22101531
Catalog Page 993
Shipping Weight 3.2 lbs
Country of Origin China *
Item Snow Pusher
Blade Material HDPE
Blade Width 30"
Blade Height 10-1/2"
Handle Length 43-1/4"
Handle Type Straight
Handle Material Wood
Handle Grip - Snow Shovels and Snow Pushers D-Grip
Weight 3 lb. 3 oz.
Item - Snow Removal Grouping Snow Pusher

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.