Check Availability
  • WESTWARD 

    Snow Pusher, Polypropylene Blade Material, 22-1/4" Blade Width, 11-1/2" Blade Height

  • Item # 36RG03
  • Mfr. Model # 36RG03
Snow Pusher, Polypropylene Blade Material, 22-1/4" Blade Width, 11-1/2" Blade Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RG03
Mfr. Model # 36RG03
UNSPSC #22101531
Catalog Page 993
Shipping Weight 2.36 lbs
Country of Origin China *
Item Snow Pusher
Blade Material Polypropylene
Blade Width 22-1/4"
Blade Height 11-1/2"
Handle Length 42"
Handle Type Straight
Handle Material Wood
Handle Grip - Snow Shovels and Snow Pushers D-Grip
Weight 2 lb. 6 oz.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.