Check Availability
  • WESTWARD 

    Snow Pusher, Aluminum, Polypropylene Blade Material, 22-1/4" Blade Width, 11-2/5" Blade Height

  • Item # 21AC98
  • Mfr. Model # 21AC98
Snow Pusher, Aluminum, Polypropylene Blade Material, 22-1/4" Blade Width, 11-2/5" Blade Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

WESTWARD® standard snow pusher with D-grip wood handle helps you safely and quickly clear a path for pedestrians, vehicular traffic, and workers through even deep, heavy, wet snow.
Show More Close
 

Technical Specifications

Item # 21AC98
Mfr. Model # 21AC98
UNSPSC #27112004
Catalog Page 993
Shipping Weight 2.53 lbs
Country of Origin China *
Item Snow Pusher
Blade Material Aluminum, Polypropylene
Blade Width 22-1/4"
Blade Height 11-2/5"
Handle Length 42"
Handle Type Straight
Handle Material Wood
Handle Grip - Snow Shovels and Snow Pushers D-Grip
Weight 2 lb. 9 oz.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov