Check Availability
  • WESTWARD 

    Sliding T-Handle Bar, 1 in. Dr, 22 in.

  • Item # 45J263
  • Mfr. Model # 45J263
Sliding T-Handle Bar, 1 in. Dr, 22 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J263
Mfr. Model # 45J263
UNSPSC #27111704
Catalog Page 772
Shipping Weight 5.835 lbs
Country of Origin Taiwan *
Item Sliding T-Handle Bar
Drive Size 1"
Overall Length 22"
For Use With 42W522, 42W523
Number of Pieces 1
Finish Full Polish
Features Plain Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In