Check Availability
  • WESTWARD 

    Self-Retracting 6" Safety Knife, 1 EA

  • Item # 1YJD2
  • Mfr. Model # 1YJD2
  • (1)
Self-Retracting 6" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 6" zinc-alloy safety utility knife features a self-retracting design with Phillips screwtype blade change. It includes 3 blades. The spring-loaded blade automatically retracts when the slide button is released, exposing the cutting edge only when the knife is in use. The design is intended to help in preventing accidental cut injuries and property damage.
Show More Close
 

Technical Specifications

Item # 1YJD2
Mfr. Model # 1YJD2
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.35 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Safety Recessed
Blade Change Screw
Overall Length 6"
Blade Material Carbon Steel
Handle Color Black/Blue
Handle Material Zinc
Number of Blades Included 3
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-7/8"
Overall Thickness 7/8"
Position 1
Handle Type Contoured
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.