Check Availability
  • WESTWARD 

    Self-Retracting 6-1/2" Safety Knife, 1 EA

  • Item # 12F750
  • Mfr. Model # 12F750
  • (1)
Self-Retracting 6-1/2" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 12F750
Mfr. Model # 12F750
UNSPSC #27111503
Shipping Weight 0.15 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Screw
Overall Length 6-1/2"
Blade Material Carbon Steel
Handle Color Black/Blue/Silver
Handle Material ABS/Aluminum/TPE
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/2"
Overall Thickness 7/8"
Position 1
Handle Type Ergonomic
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov