This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Self-Retracting 5-3/4" Safety Knife, 1 EA

  • Item # 12F749
  • Mfr. Model # 12F749
Self-Retracting 5-3/4" Safety Knife, 1 EA

See alternate products available online.

Technical Specifications

Item # 12F749
Mfr. Model # 12F749
UNSPSC #27111503
Shipping Weight 0.2 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Screw
Overall Length 5-3/4"
Blade Material Carbon Steel
Handle Color Silver
Handle Material Aluminum
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-5/8"
Overall Thickness 29/32"
Position 1
Handle Type Contoured
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions