Check Availability
Scaling Chisel, 3/4 Hex, L 12 In., W 3 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UU94
Mfr. Model # 22UU94
UNSPSC #27112705
Shipping Weight 1.77 lbs
Country of Origin China *
Item Scaling Chisel
Shank Type Hex
Overall Length (In.) 12
Shank Size (In.) 3/4
Shank Length (In.) 2-1/2
Length (In.) 12
Hex (In.) 3/4
Blade Width (In.) 3
For Use With Hammer Drill
Application Removing Surface Material
* This product's country of origin is subject to change

Welcome Sign In