Check Availability
  • WESTWARD 

    Safety Shield, C Clamp,8 x 10 In,1/8 T

  • Item # 2MZX2
  • Mfr. Model # 2MZX2
Safety Shield, C Clamp,8 x 10 In,1/8 T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This safety shield features quick cam action and 360° swivel locking shield.
Show More Close
 

Technical Specifications

Item # 2MZX2
Mfr. Model # 2MZX2
UNSPSC #23152204
Catalog Page 2361
Shipping Weight 3.19 lbs
Country of Origin China *
Item Safety Shield
For Use With C-Clamp
Length 10"
Width 8"
Thickness 1/8"
Melting Temp. Range (F) 482~590
Features Quick Cam Action, Locking Shield Swivels 360 Degrees And Locks In Place, Flat Lexan Shield, 2 1/2" C Clamp With 1" Throat Depth, Overall Length With Flexible Arm 14"
Includes C Clamp, Flexible Arm And Shield
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov