Check Availability
  • WESTWARD 

    Safety Shield, Mag Base, 8 x 10 In, 1/8 T

  • Item # 2MZU9
  • Mfr. Model # 2MZU9
Safety Shield, Mag Base, 8 x 10 In, 1/8 T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Machine guards help protect personnel from flying debris to help keep you and your workers safe on the job. Includes magnetic base, flexible arm, and shield.
Show More Close
 

Technical Specifications

Item # 2MZU9
Mfr. Model # 2MZU9
UNSPSC #23152204
Catalog Page 2363
Shipping Weight 3.3 lbs
Country of Origin China *
Item Safety Shield
For Use With Magnetic Base
Length 10"
Width 8"
Thickness 1/8"
Melting Temp. Range (F) 482~590
Features Quick Cam Action, Locking Shield Swivels 360 Degrees And Locks In Place, Flat Lexan Shield, 3.15" Diameter Magnetic Disc Base With 65 Lbs Pull, With 14" Long Flexible Arm
Includes Magnetic Base, Flexible Arm And Shield
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov