Check Availability
  • WESTWARD 

    Round Fixed Die, UNC, Die Thread Size: 3/4"-10

  • Item # 2LWZ7
  • Mfr. Model # 2LWZ7
Round Fixed Die, UNC, Die Thread Size: 3/4"-10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Round die is for machine threading, or for use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 2LWZ7
Mfr. Model # 2LWZ7
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin China *
Item Die
Die Shape Round Fixed
Thread Type UNC
Die Thread Size 3/4"-10
Overall Width 1-1/2"
Die Material High Speed Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions