Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M12x1.75

  • Item # 2LWE1
  • Mfr. Model # 2LWE1
Round Adjustable Die, Metric, Die Thread Size: M12x1.75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LWE1
Mfr. Model # 2LWE1
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M12x1.75
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Welcome Sign In