Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M12x1.50

  • Item # 2LWD9
  • Mfr. Model # 2LWD9
Round Adjustable Die, Metric, Die Thread Size: M12x1.50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LWD9
Mfr. Model # 2LWD9
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M12x1.50
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Cutting External Threads in Die Stocks and Adjustable Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close